Contactor, Miniature, 5A, 3P, 24VDC Coil, Integrated Diode, 1NC

Item #: 35539

Cat #: 100-K05DJ01

UPC: 662074491155

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 5A, 3P, 24VDC Coil, Integrated Diode, 1NC

Overview

Contactor, Miniature, 5A, 3P, 24VDC Coil, Integrated Diode, 1NC
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K05DJ01 from Rockwell Automation® is a 5 A, 24 (17-30) V DC diode IEC miniature contactor with three normally open poles and one normally closed auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074491155, 100-K05DJ01

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 5
Volts DC Control: 24
Type: Contactor
Poles: 3
Amps: 5

Customer Reviews

No reviews for this product
(0)