600 MCM XHHW Stranded Copper, Blue, 5000'

Item #: 355344

Cat #: XHHW600STRBLU5000RL

UPC:

Sign In or Register to view pricing and more.
600 MCM, XHHW-2, Stranded Copper, 600V, Blue, 5000 Foot Reel

Overview

600 MCM, XHHW-2, Stranded Copper, 600V, Blue, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW600STRBLU5000RL

Specifications

Gauge: 600
Color: Blue
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 600
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Color: Blue
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)