600 MCM XHHW Stranded Copper, Black, 5000'

Item #: 355342

Cat #: XHHW600STRBLK5000RL

UPC:

600 MCM, XHHW-2, Stranded Copper, 600V, Black, 5000 Foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

600 MCM, XHHW-2, Stranded Copper, 600V, Black, 5000 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: XHHW600STRBLK5000RL

Specifications

Gauge: 600 kcmil
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 600 kcmil
Color: Black
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)