Slide Dimmer, 800W, Nova, Black

Item #: 355285

Cat #: NLV-1000-BL

UPC: 027557674591

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Black

Overview

Nova Slide Dimmer, 800W, 120V, Single-Pole, Magnetic Low Voltage, Preset, Slide-To-Off, Black
Nova Dimmer, Magnetic Low-Voltage, Neon/Cold Cathode, Single-pole (large control), 120V/1000VA (800W) in black
Also known as: 027557674591, NLV-1000-BL

Specifications

Type: Slide, Low Voltage, Magnetic
Volts AC: 120
Mounting: Surface
Color: Black
Wattage: 800
Poles: 1
Family / Style: Nova
Type: Slide, Low Voltage, Magnetic
Mounting: Surface
Wattage: 800
Family / Style: Nova
Volts AC: 120
Color: Black
Poles: 1

Customer Reviews

No reviews for this product
(0)