Slide Dimmer, Preset, 1000W, Nova, Beige

Item #: 355280

Cat #: N-1003P-BL

UPC: 027557671835

Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Color: Black.

Overview

Nova Slide Dimmer, 1000W, 120V, 3-Way/Single-Pole, Incandescent/Halogen, Preset, Color: Black.
Nova Dimmer, Incandescent/Halogen, 3-way/single-pole (small control), preset, 120V/1000W in black
Also known as: 027557671835, N-1003P-BL

Specifications

Type: 3-Way, Slide, Halogen, Preset
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Wattage: 1000
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Halogen, Preset
Mounting: Surface
Poles: 1
Family / Style: Nova
Light Technology: Halogen
Volts AC: 120
Color: Black
Wattage: 1000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)