6 AWG XHHW Stranded Copper, Gray, 1000'

Item #: 355274

Cat #: XHHW6STRGRY1000RL

UPC: 980100241414

Sign In or Register to view pricing and more.
6 AWG XHHW-2 Stranded Copper, Gray, 1000 Foot Reel, 600 Volts

Overview

6 AWG XHHW-2 Stranded Copper, Gray, 1000 Foot Reel, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100241414, XHHW6STRGRY1000RL

Specifications

Length: 1000 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 6
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Color: Gray
Conductors: 1
Jacket: XLPE
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 6
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)