
6 AWG XHHW Stranded Copper, Brown, 1000'
Item #: 355273
Cat #: XHHW6STRBRN1000RL
UPC: 980100241360
Sign In or Register to view pricing and more.
Documents & Guides
6 AWG XHHW-2 Stranded Copper, Brown, 1000 Foot Reel, 600 Volts
Overview
6 AWG XHHW-2 Stranded Copper, Brown, 1000 Foot Reel, 600 Volts
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100241360, XHHW6STRBRN1000RL
Specifications
Color: | Brown |
Length: | 1000 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 6 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Brown |
Material: | Copper |
Conductors: | 1 |
Jacket: | XLPE |
Package Type: | Reel |
Length: | 1000 ft |
Volts AC: | 600 |
Gauge: | 6 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)