Bus Bar Module, Top terminal, 200A, 108mm Width, 222mm Height

Item #: 355261

Cat #: 141A-FS108V200T

UPC: 611320791587

Sign In or Register to view pricing and more.
Documents & Guides
Bus Bar Module, Top terminal, 200 Amp, 108 mm Width, 222 mm Height

Overview

Bus Bar Module, Top terminal, 200 Amp, 108 mm Width, 222 mm Height
141A MCS Mounting System Adapter Modules, MCS Standard Busbar Module with Terminals, 108mm x 222mm, 200 Amp, Screw Mounting Variable Positions, Terminals on the Top
Also known as: 611320791587, 141A-FS108V200T

Specifications

Amps: 200
Height: 222 mm
Type: Bus Bar Module
Width: 108 mm
Amps: 200
Type: Bus Bar Module
Height: 222 mm
Width: 108 mm

Customer Reviews

No reviews for this product
(0)