This product may not be available in all locations.
30.5 Mm, Heavy-duty, Assembled Selector Switch
Item #: 355257
Cat #: 10250T22KB
UPC: 782113358260
Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Selector Switch, Knob Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, 2 No, 2 Nc Series Connected
Overview
30.5 Mm, Heavy-duty, Assembled Selector Switch, Knob Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, 2 No, 2 Nc Series Connected
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113358260, 10250T22KB
Specifications
Type: | Heavy-Duty |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Type: | Heavy-Duty |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
Customer Reviews
No reviews for this product
(0)