30mm, Legend Plate, EMERG. STOP, Red Field

Item #: 355239

Cat #: 10250TM13

UPC: 782113203546

Sign In or Register to view pricing and more.
Documents & Guides
Emergency Stop - 1/2 Round Legend Plate, Size: Standard, Aluminum, Red Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights.

Overview

Emergency Stop - 1/2 Round Legend Plate, Size: Standard, Aluminum, Red Field. For use with 10250T Series, 30mm Pushbutton Operators and Indicating Lights.
The EATON legend plate is a half round plate for 30.5mm selector switches and roto-push operators. "EMERG. STOP"
Also known as: 782113203546, 10250TM13

Specifications

Color: Red
Size: 30 mm
Type: Legend: EMERG. STOP
Color: Red
Type: Legend: EMERG. STOP
Size: 30 mm

Customer Reviews

No reviews for this product
(0)