Indicator Light, 480VAC, 10250T, 30mm, No Lens

Item #: 355231

Cat #: 10250T184N

UPC: 782113148199

Sign In or Register to view pricing and more.
30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Transformer Light Unit, 480 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Transformer Light Unit, 480 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113148199, 10250T184N

Specifications

Type: Indicator, Illuminated
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)