
400 MCM THHN/THWN-2 Stranded Aluminum, White, 500'
Item #: 355229
Cat #: THHN400STRWHT500RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400 MCM THHN/THWN-2 Stranded Aluminum, White, 500 Foot Reel
Overview
400 MCM THHN/THWN-2 Stranded Aluminum, White, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN400STRWHT500RL
Specifications
Length: | 500 ft |
Gauge: | 400 |
Jacket: | PVC |
Color: | White |
Volts AC: | 600 |
Conductors: | 1 |
Material: | Aluminum |
Stranding: | Stranded |
Package Type: | Reel |
Length: | 500 ft |
Jacket: | PVC |
Volts AC: | 600 |
Material: | Aluminum |
Package Type: | Reel |
Gauge: | 400 |
Color: | White |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)