4/0 AWG THHN/THWN-2 Stranded Aluminum, Red, 500'

Item #: 355217

Cat #: THHN4/0STRRED500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4/0 AWG THHN/THWN-2 Stranded Aluminum, Red, 500 Foot Reel

Overview

4/0 AWG THHN/THWN-2 Stranded Aluminum, Red, 500 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN4/0STRRED500RL

Specifications

Color: Red
Length: 500 ft
Jacket: PVC
Gauge: 4/0
Volts AC: 600
Conductors: 1
Material: Aluminum
Stranding: Stranded
Package Type: Reel
Color: Red
Jacket: PVC
Volts AC: 600
Material: Aluminum
Package Type: Reel
Length: 500 ft
Gauge: 4/0
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)