Compact Fluorescent Lamp, 5U, 40W, 120V, 5000K

Item #: 355190

Cat #: 11211

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 40 Watt, 120 Volt, Bulb: 5U, Base: Medium Screw (E26), Lumens: 3000, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6

Overview

Compact Fluorescent Lamp, 40 Watt, 120 Volt, Bulb: 5U, Base: Medium Screw (E26), Lumens: 3000, 84 CRI, Color Temperature: 5000K, Standard Case Qty: 6
Also known as: 11211

Specifications

Volts AC: 120
Wattage: 40
Lumens: 3000
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Volts AC: 120
Lumens: 3000
Light Technology: Fluorescent
Wattage: 40
Color Temperature: 2700 (Warm White)

Customer Reviews

No reviews for this product
(0)