Heavy-Duty Free-Stand Disconnect Enclosure, 84.12" x 78.5" x 18.12"

Item #: 35518

Cat #: A84XM7818FTCLP

UPC: 783510135973

Documents & Guides
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 84.12 x 78.5 x 18.12 Inch, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 84.12 x 78.5 x 18.12 Inch, Steel
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510135973, A84XM7818FTCLP

Specifications

Width: 78 in
Height: 84 in
Depth: 18 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Width: 78 in
Depth: 18 in
Material: Steel
Height: 84 in
IP/NEMA Rating: IP65, NEMA 12

Customer Reviews

No reviews for this product
(0)