Adapter Plate, 12-port, Dual SC, Single-mode, Ceramic Sleeve

Item #: 355124

Cat #: 6112SMDSC

UPC: 769555006775

Sign In or Register to view pricing and more.
Documents & Guides
To accompany all OCC fiber optic enclosures, Optical Cable Corporation developed snap-in fiber adapter plates that are versatile enough to meet any fiber application and durable enough to withstand field installations. All OCC fiber adapter plates guarantee performance parameters for the application specified, and can be pre-loaded into OCC fiber cabinets for easy plug-and-play operability.

Overview

To accompany all OCC fiber optic enclosures, Optical Cable Corporation developed snap-in fiber adapter plates that are versatile enough to meet any fiber application and durable enough to withstand field installations. All OCC fiber adapter plates guarantee performance parameters for the application specified, and can be pre-loaded into OCC fiber cabinets for easy plug-and-play operability.
Also known as: 769555006775, 6112SMDSC

Specifications

Type: Duplex, Multimode
Number of Ports: 12
Connector Type: SC
Type: Duplex, Multimode
Connector Type: SC
Number of Ports: 12

Customer Reviews

No reviews for this product
(0)