![Adapter Plate, 6-Port, Dual LC, Single-mode, Ceramic Sleeve Adapter Plate, 6-Port, Dual LC, Single-mode, Ceramic Sleeve](https://rexel-cdn.com/products/616smdlc.jpg?i=9BD4907F-4D30-40EB-9587-8BE84DBD8AE2&f=420)
Adapter Plate, 6-Port, Dual LC, Single-mode, Ceramic Sleeve
Item #: 355121
Cat #: 616SMDLC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Adapter Plate, 6-Port, Dual LC, Single-Mode, Ceramic Sleeve
Overview
Adapter Plate, 6-Port, Dual LC, Single-Mode, Ceramic Sleeve
To accompany all OCC fiber optic enclosures, Optical Cable Corporation developed snap-in fiber adapter plates that are versatile enough to meet any fiber application and durable enough to withstand field installations. All OCC fiber adapter plates guarantee performance parameters for the application specified, and can be pre-loaded into OCC fiber cabinets for easy plug-and-play operability.
Also known as: 616SMDLC
Specifications
Mounting: | Rack |
Type: | Singlemode |
Number of Ports: | 6 |
Connector Type: | LC |
Mounting: | Rack |
Number of Ports: | 6 |
Type: | Singlemode |
Connector Type: | LC |
Customer Reviews
No reviews for this product
(0)