Snap In Connector, Mini-Com, TX6 PLUS UTP, Cat 6, Green

Item #: 35511

Cat #: CJ688TGGR

UPC: 074983395484

Sign In or Register to view pricing and more.
CAT6 RJ45 Modular Jack, Green, 8POS, 1 PORT

Overview

CAT6 RJ45 Modular Jack, Green, 8POS, 1 PORT
The Mini-Com® Cat 6 UTP RJ45 TG Jack Module is designed to terminate 4-pair, 22-26 AWG twisted pair cable. Each module is 100% factory tested to exceed industry standard performance requirements. TG style termination eliminates the need for a termination tool. Each jack is individually serialized for traceability and is compatible with Mini-Com Modular Patch Panels and Faceplates. The jack module is green.
Also known as: 074983395484, CJ688TGGR

Specifications

Mounting: Snap In
Color: Green
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Green

Customer Reviews

No reviews for this product
(0)