4" Square Raised Cover

Item #: 35500

Cat #: HBL50SC

UPC: 783585208985

Sign In or Register to view pricing and more.
Documents & Guides
KEL HBL50SC COVER

Overview

KEL HBL50SC COVER
The Twist-Lock® box cover is for use with 50A Twist-Lock® single receptacles.
Also known as: 783585208985, HBL50SC

Specifications

Gangs: 2
Width: 4 in
Height: 4 in
Material: Steel
Gangs: 2
Height: 4 in
Width: 4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)