Selector Switch, 2-Position, Illuminated, 120VAC, Red

Item #: 35485

Cat #: 800T-16HR2KB6AX

UPC: 781180756030

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 2 Position, Knob, Maintained, Illuminated, Red, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13

Overview

Selector Switch, 30 mm, 2 Position, Knob, Maintained, Illuminated, Red, 120 Volt AC, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-16HR2KB6AX from Rockwell Automation® is a red, 120 V AC 50/60 Hz, two-position, 30 mm selector switch. It is standard knob maintained. And it has an incandescent lamp and it does not have guards on terminals. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180756030, 800T-16HR2KB6AX

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Type: 2 Position, Illuminated, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: 2 Position, Illuminated, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)