2" PVC Service Entrance Cap

Item #: 35475

Cat #: PVC-105

UPC: 687855280056

Documents & Guides
Service Entrance Cap, Reducer Type, Conduit Size: 2". Weather Resistant, PVC. Includes: Female Slip Ends
Sign In or Register to view pricing and more.

No associated products found.

Overview

Service Entrance Cap, Reducer Type, Conduit Size: 2". Weather Resistant, PVC. Includes: Female Slip Ends
Also known as: 687855280056, PVC-105

Specifications

Type: Reducer Type, Service Entrance Cap
Material: PVC
Diameter: 2 in
Type: Reducer Type, Service Entrance Cap
Diameter: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)