Compression Lug, 2 Hole, 535.3 Flex, 1/2" Stud

Item #: 354733

Cat #: YA382NFXB

UPC: 781810039939

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, Long Barrel, Belled End, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 535.3 Flex, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Pink, With No Inspection Window, Voltage Rating 600 -35000, Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, Long Barrel, Belled End, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 535.3 Flex, 1/2 Inch Bolt Hole, 1-3/4 Inch Hole Spacing, Coded Pink, With No Inspection Window, Voltage Rating 600 -35000, Temperature Rating: 90 Deg C
BURNDY® compression connectors are designed for reliable and controllable electrical connections. The complete installation is fully inspectable. They are high conductivity copper and operate cooler than the wire on which they are installed. The connectors withstand a wide range of electrical and environmental conditions, including current surges, temperatures, corrosion and vibrations, for a wide variety of applications. These features mean a consistently high quality connection at a low installed cost.
Also known as: 781810039939, YA382NFXB

Specifications

Material: Copper
Color: Pink
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 535.3
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 535.3
Color: Pink
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)