30" Pro-Halogen Low Voltage, 4-Lamps

Item #: 35473

Cat #: ULH430-BL

UPC: 661209102386

Sign In or Register to view pricing and more.
Documents & Guides
30" Pro-Halogen Low Voltage, 4-Lamps

Overview

30" Pro-Halogen Low Voltage, 4-Lamps
Also known as: 661209102386, ULH430-BL

Specifications

Volts AC: 12
Length: 30 in
Wattage: 20
Color: Black
Light Technology: Halogen
Volts AC: 12
Wattage: 20
Light Technology: Halogen
Length: 30 in
Color: Black

Customer Reviews

No reviews for this product
(0)