16 AWG TFFN Stranded Copper, Red, 2500'

Item #: 354662

Cat #: TFFN16STR19RED2500RL

UPC: 980100100735

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG TFFN Stranded Copper, Red, 2500 Foot Reel

Overview

16 AWG TFFN Stranded Copper, Red, 2500 Foot Reel
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: 980100100735, TFFN16STR19RED2500RL

Specifications

Color: Red
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Color: Red
Material: Copper
Conductors: 1
Jacket: Nylon
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Gauge: 16
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)