Specseal Firestop Pillow 3" x 6" x 9"

Item #: 354651

Cat #: SSB36

UPC: 730573063606

Sign In or Register to view pricing and more.
SSB Intumescent Firestop Pillow 3"x6"x9"

Overview

SSB Intumescent Firestop Pillow 3"x6"x9"
Also known as: 730573063606, SSB36

Specifications

Type: Fire Stop, Pillow
Color: Red
Width: 6 in
Height: 3 in
Length: 9 in
Type: Fire Stop, Pillow
Width: 6 in
Length: 9 in
Color: Red
Height: 3 in

Customer Reviews

No reviews for this product
(0)