This product may not be available in all locations.
Analog output module, Modicon TM5, 4O, +/-10 V/0 to 20mA, 16bits
Item #: 354636
Cat #: TM5SAO4H
UPC: 785901822677
Sign In or Register to view pricing and more.
Documents & Guides
Analog output module, Modicon TM5, 4O, +/-10 V/0 to 20mA, 16bits
Overview
Analog output module, Modicon TM5, 4O, +/-10 V/0 to 20mA, 16bits
This product is part of the Modicon TM5 range, an High-Performance and Safe IP20 Modular I/O System. This analogue output module provides 4 analogue outputs with 15bits + sign, ±10V, 0mA to 20mA resolution. It offers analogue output ranges from 0mA to 20mA, ±10V. This product is part of a flexible and scalable I/O configuration for automation solutions. There is an isolation between channel and bus at 500V AC. The output voltage is ±10V and output current is 0mA to 20mA differential with internal supply. It is an IP20 rated product. It weighs 0.025kg. The Modicon TM5 meets the typical requirements of production and packaging machinery, as well as material handling and assembly systems. This product is certified by GOST-R, C-Tick, cULus and CSA. It meets IEC 61131-2, UL 508, CSA C22.2 No 213 and CSA C22.2 No 142 standards. This product is compatible with Modicon LMC058 motion controller and Modicon M258 logic controller. It is installed by mounting on a 35mm DIN rail. This modular IO system provides a flexible and scalable configuration of remote or distributed IO islands by connection with Modicon and PacDrive 3 controllers. Flexible and scalable, designed for complex machines.
Also known as: 785901822677, TM5SAO4H
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)