
Junction Box, NEMA 12, Hinged Cover, 16" x 14" x 8"
Item #: 35459
Cat #: A16148CH
UPC: 783510549008
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 16 x 14 x 8 Inch, Steel/Gray
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Junction Box, NEMA 12, Hinged Cover, 16 x 14 x 8 Inch, Steel/Gray
The nVent HOFFMAN HOFA16148CH easy-to-open, continuous hinge enclosure features screw-down clamps for secure closure and can be used in a wide variety of applications.
Also known as: 783510549008, A16148CH
Specifications
Height: | 16 in |
Depth: | 8 in |
Mounting: | Surface |
Width: | 14 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Special Program: | Hoffman On Demand |
Height: | 16 in |
Mounting: | Surface |
IP/NEMA Rating: | IP65, NEMA 12 |
Special Program: | Hoffman On Demand |
Depth: | 8 in |
Width: | 14 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)