Pull Box, Hinged Cover, Steel, 36" x 24" x 6"
Item #: 354571
Cat #: AHE36X24X6
UPC: 783510513108
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Hinged Cover, Size/Dims: 36 x 24 x 6 Inch, Material/Finish: Steel/Gray
Overview
Pull Box, Hinged Cover, Size/Dims: 36 x 24 x 6 Inch, Material/Finish: Steel/Gray
Also known as: 783510513108, AHE36X24X6
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
Number of Knockouts: | 18 |
Knockouts: | Yes |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Knockouts: | Yes |
Color: | Gray |
Number of Knockouts: | 18 |
Customer Reviews
No reviews for this product
(0)