
3/4 IN OFFSET CONN
Item #: 354556
Cat #: OE-75
UPC: 783126415452
Documents & Guides
EMT Conduit Connector, Type 3/8 Inch Offset Set Screw, Trade Size 3/4 Inch, Diameter 5/8 Inch, Length 2-3/16 Inch, Thread Length 1/2 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Used On EMT Conduit, Applicable Standard Federal Specification W-F-406E, Includes Locknut
Sign In or Register to view pricing and more.
No associated products found.
Overview
EMT Conduit Connector, Type 3/8 Inch Offset Set Screw, Trade Size 3/4 Inch, Diameter 5/8 Inch, Length 2-3/16 Inch, Thread Length 1/2 Inch, Material Zinc Plated Malleable Iron, Constructional Feature Concrete-Tight, Used On EMT Conduit, Applicable Standard Federal Specification W-F-406E, Includes Locknut
Also known as: 783126415452, OE-75
Specifications
Material: | Malleable Iron |
Diameter: | 3/4 in |
Material: | Malleable Iron |
Diameter: | 3/4 in |
Customer Reviews
No reviews for this product
(0)