1-LAMP LOW VOLT HAL UND CAB

Item #: 35452

Cat #: ULH109-BL

UPC: 661209065803

Sign In or Register to view pricing and more.
Documents & Guides
9" Pro-Halogen Low Voltage, 1-Lamp

Overview

9" Pro-Halogen Low Voltage, 1-Lamp
Also known as: 661209065803, ULH109-BL

Specifications

Volts AC: 12
Wattage: 20
Color: Black
Length: 9.500 in
Light Technology: Halogen
Volts AC: 12
Color: Black
Light Technology: Halogen
Wattage: 20
Length: 9.500 in

Customer Reviews

No reviews for this product
(0)