IC Housing, Air-Tight, Retrofit, 6", 12W, 120V

Item #: 354483
Cat #: RR6
UPC: 813959010637
Sign In or Register to view pricing and more.
Documents & Guides
IC Housing, Air-Tight, Retrofit, 6 inch, 12 Watt, 120 Volt, Base: Medium Screw

Overview

IC Housing, Air-Tight, Retrofit, 6 inch, 12 Watt, 120 Volt, Base: Medium Screw
The RR6 recessed housing is designed to accommodate all Cree six-inch downlights in retrofit applications. It is rated for use with luminaires that consume low energy, such as the LR6 and CR6, optimizing energy density calculations for easier energy code compliance and LEED certification. The RR6 housing is IC rated, airtight, inherently protected and, when ordered with a GU24 socket, California Title-24 compliant
Also known as: 813959010637, RR6

Specifications

Type: IC, Housing
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Diameter: 6 in
Type: IC, Housing
Wattage: 12
Diameter: 6 in
Base: Medium Screw (E26)
Volts AC: 120

Customer Reviews

No reviews for this product
(0)