Weatherproof Outlet Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Die Cast Metal, Gray

Item #: 354467

Cat #: B-5V

UPC: 087115180216

Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (3) 1/2 Inch Threaded Outlets, 2 Inch Deep, Die Cast Metal, Gray, Closure Plugs, Ground Screw, and Mounting Lugs Included.
BWF Weatherproof Outlet Boxes are rugged, seamless, die-cast construction that prevents moisture entry, reinforced connector outlets provide a secure mechanical installation, state of the art powder coat finish for maximim durability, closure plugs, ground screw, and mounting lugs included.
Also known as: 087115180216, B-5V

Specifications

Mounting: Vertical, Horizontal
Color: Gray
Depth: 2 in
Gangs: 1
Material: PVC
Cubic Inches: 18.300 in³
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Depth: 2 in
Material: PVC
Threaded Outlet Diameter: 1/2 in
Color: Gray
Gangs: 1
Cubic Inches: 18.300 in³
Number of Threaded Outlets: 3

Customer Reviews

No reviews for this product
(0)