Selector Switch, 3-Position, Red, Illuminated, 120VAC, Knob

Item #: 35445

Cat #: 800T-16JR2KB7AX

UPC: 781180756085

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 30 mm, 3 Position, Knob, Maintained, Illuminated, Red, 120 Volt AC, B7 Cam, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13

Overview

Selector Switch, 30 mm, 3 Position, Knob, Maintained, Illuminated, Red, 120 Volt AC, B7 Cam, 1 Normally Open, 1 Normally Closed, Contact, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-16JR2KB7AX from Rockwell Automation® is a red, 120 V AC 50/60 Hz, three-position, 30 mm selector switch. It is standard knob maintained. And it has an incandescent lamp and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180756085, 800T-16JR2KB7AX

Specifications

Color: Red
Size: 30 mm
Volts AC: 120
Type: Illuminated, 3 Position, Selector Switch
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Volts AC: 120
Family / Style: 800T
Size: 30 mm
Type: Illuminated, 3 Position, Selector Switch
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)