Contactor, Safety, 60A, 3P, 24VAC Coil, Bifurcated Contact

Item #: 35442

Cat #: 100S-C60J14BC

UPC: 612598729814

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Safety, 60A, 3P, 24VAC Coil, Bifurcated Contact

Overview

Contactor, Safety, 60A, 3P, 24VAC Coil, Bifurcated Contact
Also known as: 612598729814, 100S-C60J14BC

Specifications

Type: Safety, Contactor
Poles: 8
Volts AC Control: 24
Amps: 60
Type: Safety, Contactor
Volts AC Control: 24
Poles: 8
Amps: 60

Customer Reviews

No reviews for this product
(0)