Multi-Tap Connector, 8 Port, 2 Side Entry, 250 to 800 MCM
Item #: 35439
Cat #: PCT-4-800
UPC: 783669700749
Sign In or Register to view pricing and more.
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 850-250, 4 Ports, Tin Plated, UL, CSA
Overview
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 850-250, 4 Ports, Tin Plated, UL, CSA
Also known as: 783669700749, PCT-4-800
Specifications
Color: | Clear |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 4 |
Allowable Gauge Range: | 250 - 800 |
Color: | Clear |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 250 - 800 |
Volts AC: | 600 |
Wire/Cable Openings: | 4 |
Customer Reviews
No reviews for this product
(0)