Rack Angles, 12U/W19

Item #: 354294

Cat #: ERA196S

UPC: 783510170370

Sign In or Register to view pricing and more.
Documents & Guides
Rack Angles, Rack Units: 12, Rack Width: 19"

Overview

Rack Angles, Rack Units: 12, Rack Width: 19"
Also known as: 783510170370, ERA196S

Specifications

Size: 12RMU
Material: Steel
Size: 12RMU
Material: Steel

Customer Reviews

No reviews for this product
(0)