Wall Mount Enclosure

Item #: 354293

Cat #: ECL606050P

UPC: 783510170264

Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount Enclosure, Comline Osp Package, Bulletin Dcom, Size/dims: 600x600x500mm, Material/finish: Aluminum

Overview

Wall Mount Enclosure, Comline Osp Package, Bulletin Dcom, Size/dims: 600x600x500mm, Material/finish: Aluminum
Also known as: 783510170264, ECL606050P

Specifications

Mounting: Wall
Height: 23.620 in
Width: 23.620 in
Depth: 19.680 in
Material: Aluminum
IP/NEMA Rating: NEMA 4X
Mounting: Wall
Width: 23.620 in
Material: Aluminum
Height: 23.620 in
Depth: 19.680 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)