Junction Box, NEMA 12, Hinged Cover, 12" x 10" x 8"

Item #: 35417

Cat #: A12108CH

UPC: 783510549206

Documents & Guides
Junction Box, NEMA 12, Hinged Cover, 12x 10 x 8 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 12, Hinged Cover, 12x 10 x 8 Inch, Steel/Gray
nVent HOFFMAN HOFA12108CH are ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Also known as: 783510549206, A12108CH

Specifications

Height: 12 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Material: Steel
Special Program: Hoffman On Demand
Height: 12 in
Mounting: Surface
Width: 10 in
Special Program: Hoffman On Demand
Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)