Contactor, Miniature, 9A, 3P, 480VAC Coil, 1NO Auxiliary Contact

Item #: 35414

Cat #: 100-K09B10

UPC: 662074491483

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 9 Amp, 3-Pole, 480 Volt AC Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, Miniature, 9 Amp, 3-Pole, 480 Volt AC Coil, 1 Normally Open Auxiliary Contact
Also known as: 662074491483, 100-K09B10

Specifications

Poles: 3
Type: Contactor, Miniature
Volts AC Control: 480
Amps: 9
Family / Style: 100-K
Poles: 3
Volts AC Control: 480
Family / Style: 100-K
Type: Contactor, Miniature
Amps: 9

Customer Reviews

No reviews for this product
(0)