Lock, Panelboard, Steel, 1"W x 4"H x 0.359D, Key Included, RH Hinge

Item #: 354109

Cat #: 75A105803P101

UPC: 783164278194

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Lock, Panelboard, Steel, 1 Inch Width x 4 Inch Height x 0.359 Inch Depth, Key Included, Right Hand Hinge

Overview

Lock, Panelboard, Steel, 1 Inch Width x 4 Inch Height x 0.359 Inch Depth, Key Included, Right Hand Hinge
Also known as: 783164278194, 75A105803P101

Specifications

Mounting: Door
Width: 1 in
Height: 4 in
Family / Style: 75A
Depth: 0.359 in
Mounting: Door
Height: 4 in
Depth: 0.359 in
Width: 1 in
Family / Style: 75A

Customer Reviews

No reviews for this product
(0)