Disconnect Switch, A/C, Combo, 60A, 240VAC, 20A GFCI Receptacle

Item #: 354070

Cat #: U3822-20GWR

UPC: 784572527829

Documents & Guides
Disconnect Switch, A/C, Pullout, Non-Fused, 60 AMP, 2-Pole, 240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 20 Amp GFCI Receptacle
Sign In or Register to view pricing and more.
Milbank
U3822-20R 60A A/C DISCONNECT
Item #: 424564
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Milbank
U3812 AC DISCONNECTS OP 58694
Item #: 901917
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Disconnect Switch, A/C, Pullout, Non-Fused, 60 AMP, 2-Pole, 240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R, Includes 20 Amp GFCI Receptacle
A/C disconnects and hot tub disconnects are used to ensure safety during maintenance, Milbank breakers are typically used for main breaker disconnect. Milbank's offerings include breakers and disconnects, both fusible and non-fusible. 
Also known as: 784572527829, U3822-20GWR

Specifications

Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
Standards: California Proposition 65
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)