3
more
Cordless Tubing Cutter, 1/2 to 1-1/8 IN OD Cutting, 12 VDC, Copper
Item #: 354058
Cat #: 2471-20
UPC: 045242158577
Sign In or Register to view pricing and more.
Documents & Guides
Cordless Tubing Cutter, 1/2 to 1-1/8 IN OD Cutting, 12 VDC, Copper Cutting Edge, Lithium-Ion Battery
Overview
Cordless Tubing Cutter, 1/2 to 1-1/8 IN OD Cutting, 12 VDC, Copper Cutting Edge, Lithium-Ion Battery
Milwaukee Tool Corporation introduces the industry's first M12™ cordless lithium-ion copper tubing cutter, specifically designed for cutting copper with the speed and versatility that plumbers, mechanical contractors and remodelers require. With a 12 V lithium-ion battery and ultra- efficient gearing, the 2471-20 performs up to 200 cuts on a single charge. A close quarters rotating head cuts installed copper tubing with as little as 1-1/2 in. of clearance. At 500 RPM, the patent pending cutting mechanism cuts copper tubing up to 10X faster than conventional cutters and automatically adjusts diameter to cut through 3/8 in. to 1 in. copper tubing (1/2 in. to 1-1/8 in. outer diameter type K, L, and M). The in-line design offers greater reach and reduced wrist strain in confined spaces. The metal cutting head is corrosion and rust resistant and is sealed for protection from water. Electronic overload protection and unibody construction provide exceptional durability.
Also known as: 045242158577, 2471-20, Cutters, Auto cutters
Specifications
Type: | Lithium Battery |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)