![CUBE-iT Wall-Mount Cabinet CUBE-iT Wall-Mount Cabinet](https://rexel-cdn.com/products/4.jpg?i=6DEB8E66-D56C-4FD9-92D8-E7E3A2931DCF&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
CUBE-iT Wall-Mount Cabinet, Gen 3, 48" Height x 24" Width x 30" Depth, 26U, #12-24 Tapped Rails, Solid Metal Door, Black
Overview
CUBE-iT Wall-Mount Cabinet, Gen 3, 48" Height x 24" Width x 30" Depth, 26U, #12-24 Tapped Rails, Solid Metal Door, Black
CUBE-iT™ Wall-Mount Cabinet provides a secure, easy-to-install, swingout storage solution for information and communications technology (ICT) equipment. Attractive design, security features and range of optional fan kits make it ideal for public areas or equipment rooms with limited floor space.
Also known as: 703957234862, 11996-748
Specifications
Width: | 24 in |
Color: | Black |
Height: | 48 in |
Depth: | 30 in |
Width: | 24 in |
Height: | 48 in |
Color: | Black |
Depth: | 30 in |
Customer Reviews
No reviews for this product
(0)