This product may not be available in all locations.
2
more
![Busway, Powerbus 225, plug in unit, 100A, 3 phase, for QO or QOB circuit breakers Busway, Powerbus 225, plug in unit, 100A, 3 phase, for QO or QOB circuit breakers](https://rexel-cdn.com/products/pdocrefpbpqor4a100repda20pfiletyperendition4000png.jpg?i=6323C031-9B20-4079-938C-FF0C297617D7&f=420)
Busway, Powerbus 225, plug in unit, 100A, 3 phase, for QO or QOB circuit breakers
Item #: 353903
Cat #: PBPQO4A100
UPC: 785901438700
Sign In or Register to view pricing and more.
Documents & Guides
Busway, Powerbus 225, plug in unit, 100A, 3 phase, for QO or QOB circuit breakers
Overview
Busway, Powerbus 225, plug in unit, 100A, 3 phase, for QO or QOB circuit breakers
Powerbus busway construction consists of a light-weight electrical grade all aluminum housing with up to five silver plated copper conductor bars for maximum electrical efficiency. The total product offer includes straight sections, fittings, accessories, and plug-in units for a total installation. This busway is available with 400 A, 225 A or 100 A ratings. A 50% integral ground is standard. Powerbus plug-in units have a maximum 100 A current rating. They can be field installed, or factory assembled. This enclosure is rated 100A 600 VAC, 3 phase. This unit will accept up to three QO or QOB circuit breakers.
Also known as: 785901438700, PBPQO4A100
Specifications
Phase: | 3 |
Poles: | 3 |
Amps: | 100 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Family / Style: | Powerbus 225 |
Phase: | 3 |
Amps: | 100 |
Standards: | California Proposition 65 |
Poles: | 3 |
Volts AC: | 600 |
Family / Style: | Powerbus 225 |
Customer Reviews
No reviews for this product
(0)