9" Pro-Halogen Low Voltage, 1-Lamp

Item #: 35389

Cat #: ULH109-WH

UPC: 661209041425

Sign In or Register to view pricing and more.
Documents & Guides
9" Pro-Halogen Low Voltage, 1-Lamp

Overview

9" Pro-Halogen Low Voltage, 1-Lamp
Also known as: 661209041425, ULH109-WH

Specifications

Color: Designer White
Volts AC: 12
Type: Undercabinet Light, Halogen
Wattage: 20
Length: 9 in
Light Technology: Halogen
Color: Designer White
Type: Undercabinet Light, Halogen
Length: 9 in
Volts AC: 12
Wattage: 20
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)