Fuse, Amp-Trap®, 600VAC, 500VDC, 150A, High-Speed, Class J, HSJ Series

Item #: 35386

Cat #: HSJ150

UPC: 782001329631

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 150 Amp, High-Speed, Class J, HSJ Series

Overview

Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 150 Amp, High-Speed, Class J, HSJ Series
The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs.
Also known as: 782001329631, HSJ150

Specifications

Mounting: Blade
Volts DC: 500
Amps: 150
Class: J
Volts AC: 600
Speed: High-Speed
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Amps: 150
Volts AC: 600
Interrupt Rating DC: 100 kA
Volts DC: 500
Class: J
Speed: High-Speed
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)