Multi-Tap Connector, 4 Port, 2 Side Entry, 4 AWG to 600 MCM, AL/CU

Item #: 35381

Cat #: PCT-4-600

UPC: 783669700664

Sign In or Register to view pricing and more.
Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 600-2, 4 Ports, Tin Plated, UL, CSA

Overview

Cleartap Insulated Aluminum Multi-Tap Connector, Dual Rated, Conductor Range 600-2, 4 Ports, Tin Plated, UL, CSA
Also known as: 783669700664, PCT-4-600

Specifications

Color: Clear
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4 - 600
Wire/Cable Openings: 4
Color: Clear
Standards: California Proposition 65
Wire/Cable Openings: 4
Volts AC: 600
Allowable Gauge Range: 4 - 600

Customer Reviews

No reviews for this product
(0)