PVC Coated Conduit Body, Type T, 1-1/2", Form 7, Iron/PVC Coated

Item #: 3538

Cat #: T57-G

UPC: 704508410407

Sign In or Register to view pricing and more.
Documents & Guides
PVC Coated Conduit Body, Type T, 1-1/2 Inch, Form 7, Iron/PVC Coated

Overview

PVC Coated Conduit Body, Type T, 1-1/2 Inch, Form 7, Iron/PVC Coated
With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.
Also known as: 704508410407, T57-G

Specifications

Diameter: 1 1/2 in
Family / Style: Form 7
Color: Gray
Material: PVC Coated Steel
Diameter: 1 1/2 in
Color: Gray
Family / Style: Form 7
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)