Cove Heater, 900 Watt, 240V, 3072 BTU

Item #: 353635

Cat #: RCC9024C

UPC: 685360147307

Sign In or Register to view pricing and more.
Cove Heater, 900 Watt, 240V, 3072 BTU, White, 71 Inch Length

Overview

Cove Heater, 900 Watt, 240V, 3072 BTU, White, 71 Inch Length
Also known as: 685360147307, RCC9024C

Specifications

Weight: 8 lb
Depth: 3 in
Mounting: Surface
Type: Cove
Length: 71 in
Color: White
Volts AC: 240
Height: 4 3/16 in
Wattage: 900
Amps: 3.700
Family / Style: RCC
Weight: 8 lb
Mounting: Surface
Length: 71 in
Volts AC: 240
Wattage: 900
Family / Style: RCC
Depth: 3 in
Type: Cove
Color: White
Height: 4 3/16 in
Amps: 3.700

Customer Reviews

No reviews for this product
(0)