Louver Plate Kit Filter, Reusable, 9 x 8", Aluminum

Item #: 353623

Cat #: 10100090SP

UPC: 783510235079

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Louver Plate Kit Filter, 9 x 8 Inch, Aluminum, For Use in T20 Series air conditioners.

Overview

Louver Plate Kit Filter, 9 x 8 Inch, Aluminum, For Use in T20 Series air conditioners.
The HOFFMAN HOF10100056SP filter is a replacement for T20 Series air conditioners. Reusable filter.
Also known as: 783510235079, 10100090SP

Specifications

Width: 8 in
Height: 9 in
Material: Aluminum
Width: 8 in
Material: Aluminum
Height: 9 in

Customer Reviews

No reviews for this product
(0)